INA KR52-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KR52-X-PP-A-NMT
Rubix:238A0870
Manufacturer :0057505470078
EAN:4054362446187

Product details : INA KR52-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 507 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kr..-pp-a |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 16700 N |
Show UNSPSC/ECL@SS
£ 81.49 excl. VAT
/ Each
£ 97.79 incl. VAT
- Delivery usually within ( 7 ) days
