References
INA:KRVE52-PP-A-NMT
Rubix:229A1300
Manufacturer :0057508140078
EAN:4047643178655

Product details : FAG KRVE52-PP-A-NMT TRACK ROLLER BEARING 57508140000
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x24x24 mm |
|---|---|
| Logistic Weight | 536 g |
| Inner diameter | 24 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | krve..-pp-a |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 85.94 excl. VAT
/ Each
£ 103.13 incl. VAT
- Delivery usually within ( 7 ) days
