References
INA:KRE35-PP-A-NMT
Rubix:80079183
Manufacturer :0055922910078
EAN:4047643179126

Product details : INA KRE35-PP-A-NMT YOKE TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kre..-pp-a |
| Material | steel |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 14500 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 183.16 excl. VAT
/ Each
£ 219.79 incl. VAT
- Delivery usually within ( 7 ) days
