Cam Roller (Yoke-type Track Roller)
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistic Weight | 109 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Usually arrives within 14 working days