Deep groove ball bearing FAG 6230-J20AA-C3, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm

Deep groove ball bearing

See technical information

References

FAG:6230-J20AA-C3
Rubix:274A6930
Manufacturer :0390140610030
EAN:4026677986405
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter270 mm
Width45 mm
See all Specifications

Product details : FAG 6230-J20AA-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-J20AA, single row, steel sheet metal cage, ceramic coated

Technical specifications


Attributes
Logistic Weight10300 g
Inner diameter150 mm
Outer diameter270 mm
Width45 mm
Sealingopen
Bearing Clearancec3
Series62..-j20aa
Reference speed3350 rpm
Limit speed3350 rpm
Basic static load, radial - C0r168000 N
Basic dynamic load, radial - Cr187000 N
£ 1,020.75 excl. VAT
/ Each
£ 1,224.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories