GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
Cap rail magnetic 1/2" SL 19
See technical informationReferences
Gedore:SL 1916
Rubix:1125292
Manufacturer :1761102
EAN:4010886842522

Product details : GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
Tool holding rail 1/2", magnetic, 580 mm External squares to take 12 or 16 standard commercial 12.5 mm (1/2") sockets Two female square adaptors to take ratchets, sliding T bars, extensions etc. A strong magnet securely holds the socket rail to ferrous metals Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials The sockets are securely locked by the ball at the square-drive end by turning them 90° It is a simple matter to “unlock” and remove the sockets, by turning them 90° in the opposing direction Delivery without tools
Technical specifications
Attributes
| Logistic Weight | 522 g |
|---|---|
| Type | socket wrench rail |
Show UNSPSC/ECL@SS
£ 49.18 excl. VAT
/ Each
£ 59.02 incl. VAT
- In stock: Next day delivery





