References
Facom:CKS.50A
Rubix:1237855
EAN:3148513414895

Product details : FACOM TOOL HOOK CKS.50A
Wall-hanging system. Diameter: 13 mm.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x35x25 mm |
| Package weight | 19 g |
| Type | individual hook for screwdrivers |
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
- Delivery usually within ( 14 ) days
