FESTO 190646 PUSH-IN FITTING QS-1/2-10

Push-in fitting QS

See technical informationSee documents
References
Festo:QS-1/2-10
Rubix:116A6050
Manufacturer :190646
EAN:4052568042813
QS-1/2-10 Push-in fitting
Technical specifications
Connection 1r 1/2 in
Materialnickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component)
See all Specifications
Documents

Product details : FESTO 190646 PUSH-IN FITTING QS-1/2-10


  • Standard series
  • Wide range of variants: wide selection for maximum flexibility in standard applications
  • PBT and nickel-plated brass
  • Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x20 mm
Logistic Weight50,5 g
Connection 1r 1/2 in
Materialnickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component)
Min. temperature-10 °C
Connection 210 mm
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
  • In stock: Next day delivery