References
Aventics:2121808000
Rubix:274A0824
Manufacturer :2121808000
EAN:3661475928557

Product details : AVENTICS 2121808000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polybutyleneterephthalate |
| Length | 43.5 mm |
| Min. temperature | 0 °C |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Usually arrives within 14 working days
