References
Sandvik Coromant:935-C6-EFA12-075
Rubix:317A6814
Manufacturer :7472587
EAN:7323223311566


Technical specifications
| Type of attachment | coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 75 mm |
| Clamping diameter | 19 mm |
Product details : SANDVIK 935-C6-EFA12-075 COROMANT CAPTO 7472587
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 75 mm |
| Clamping diameter | 19 mm |
| Body material | steel |
| Type | coromant capto® to corochuck™ 935 (935-c6-efa12-075) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,116.16 excl. VAT
/ Each
£ 1,339.39 incl. VAT
- Usually arrives within 14 working days