References
Sandvik Coromant:930-C3-S-08-065
Rubix:318A1059
Manufacturer :7790826
EAN:7323224722729


Technical specifications
| Type of attachment | adapter |
|---|---|
| Length without attachment | 65 mm |
| Clamping diameter | 8 mm |
Product details : SANDVIK 930-C3-S-08-065 COROMANT CAPTO 7790826
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Length without attachment | 65 mm |
| Clamping diameter | 8 mm |
| Type | coromant capto® to corochuck® 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days