References
Sandvik Coromant:935-C6-EFA16-105
Rubix:317A6815
Manufacturer :7472588
EAN:7323223311573


Technical specifications
| Type of attachment | adapter coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 100 mm |
| Clamping diameter | 44 mm |
Product details : SANDVIK 935-C6-EFA16-105 COROMANT CAPTO 7472588
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | adapter coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 100 mm |
| Clamping diameter | 44 mm |
| Body material | steel |
| Type | corochuck™ 935 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,116.16 excl. VAT
/ Each
£ 1,339.39 incl. VAT
- Usually arrives within 14 working days