References
Sandvik Coromant:C3-391.14-16 035
Rubix:318A8590
Manufacturer :7549818
EAN:7323223649126


Technical specifications
| Type of attachment | coromant capto® to er collet chuck adapter |
|---|---|
| Pincer/pliers | er16 |
Product details : SANDVIK C3-391.14-16035 COROMANT CAPTO 7549818
Adapter with Coromant Capto® coupling to ER collet chuck
Technical specifications
Attributes
| Type of attachment | coromant capto® to er collet chuck adapter |
|---|---|
| Pincer/pliers | er16 |
| Diameter | 28 mm |
| Clamping range | 10 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 413.16 excl. VAT
/ Each
£ 495.79 incl. VAT
- Usually arrives within 14 working days