References
Sandvik Coromant:930-C5-P-10-098
Rubix:286A6776
Manufacturer :7864403
EAN:7323225068925


Technical specifications
| Type of attachment | adapter coromant capto® to corochuck® 930 (930-c5-p-10-098) |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 10 mm |
Product details : SANDVIK 930-C5-P-10-098 7864403
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter coromant capto® to corochuck® 930 (930-c5-p-10-098) |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 10 mm |
| Type | pencil design (pencil design) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,026.13 excl. VAT
/ Each
£ 1,231.36 incl. VAT
- Usually arrives within 14 working days