References
Sandvik Coromant:930-C4-P-08-085
Rubix:286A6876
Manufacturer :7864396
EAN:7323225068857


Technical specifications
| Type of attachment | coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 85 mm |
| Clamping diameter | 8 mm |
Product details : SANDVIK 930-C4-P-08-085 7864396
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 85 mm |
| Clamping diameter | 8 mm |
| Type | coromant capto® adapter 930-c4-p-08-085 to corochuck® 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 923.77 excl. VAT
/ Each
£ 1,108.52 incl. VAT
- Usually arrives within 14 working days