References
Sandvik Coromant:935-C4-EF20-090
Rubix:317A6801
Manufacturer :7472570
EAN:7323223310996


Technical specifications
| Type of attachment | coromant capto® to corochuck™ 935 adapter |
|---|---|
| Length without attachment | 90 mm |
| Clamping diameter | 20 mm |
Product details : SANDVIK 935-C4-EF20-090 COROMANT CAPTO 7472570
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck™ 935 adapter |
|---|---|
| Length without attachment | 90 mm |
| Clamping diameter | 20 mm |
| Type | coromant capto® to corochuck™ 935 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,116.16 excl. VAT
/ Each
£ 1,339.39 incl. VAT
- Usually arrives within 14 working days