References
Sandvik Coromant:HA06-A-SH08-S-120
Rubix:318A4477
Manufacturer :8268778
EAN:7323226845938


Technical specifications
| Type of attachment | hsk - shrink-fit collet adapter to coromant capto (ha06-a-sh08-s-120) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 7.938 mm |
Product details : SANDVIK HA06-A-SH08-S-120 COROMANT CAPTO 8268778
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk - shrink-fit collet adapter to coromant capto (ha06-a-sh08-s-120) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 7.938 mm |
| Body material | steel |
| Type | hsk a (size 63) to shrink-fit collet / coromant capto |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 516.76 excl. VAT
/ Each
£ 620.11 incl. VAT
- Usually arrives within 14 working days