References
Sandvik Coromant:HA10-A-SH12-S-120
Rubix:318A1402
Manufacturer :8268808
EAN:7323226846034


Technical specifications
| Type of attachment | hsk adapter shrink clamping collet (shrink-fit chuck) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 12.7 mm |
Product details : SANDVIK HA10-A-SH12-S-120 COROMANT CAPTO 8268808
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk adapter shrink clamping collet (shrink-fit chuck) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 12.7 mm |
| Type | hsk shrink-fit chuck (shrink adapter) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 659.83 excl. VAT
/ Each
£ 791.80 incl. VAT
- Usually arrives within 14 working days