References
Sandvik Coromant:HA10-A-SH09-S-120
Rubix:318A1399
Manufacturer :8268807
EAN:7323226846027


Technical specifications
| Type of attachment | hsk to clamping collet (shrink-fit) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 9.5 mm |
Product details : SANDVIK HA10-A-SH09-S-120 COROMANT CAPTO 8268807
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk to clamping collet (shrink-fit) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 9.5 mm |
| Type | hsk shrink adapter ha10-a-sh09-s-120 (capto) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 659.83 excl. VAT
/ Each
£ 791.80 incl. VAT
- Usually arrives within 14 working days