References
Sandvik Coromant:HA10-A-SH06-S-120
Rubix:318A1396
Manufacturer :8268805
EAN:7323226846003


Technical specifications
| Type of attachment | hsk shrink-fit adapter to capto clamping collar |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 6.4 mm |
Product details : SANDVIK HA10-A-SH06-S-120 COROMANT CAPTO 8268805
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk shrink-fit adapter to capto clamping collar |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 6.4 mm |
| Body material | steel |
| Type | hsk a to capto (shrink-fit/clamping collar) |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 659.83 excl. VAT
/ Each
£ 791.80 incl. VAT
- Usually arrives within 14 working days