CARBIDE END-MILL ALUMINIUM 3 FLUTES RADIUS CORNER
Diameter | 16 mm |
---|---|
Total length | 100 mm |
Length of cut | 45 mm |
Number of teeth | 3 |
Tail diameter | 16 mm |
Angle of helix | 35 ° |
Type of tail | cylindrical |
Machining material | non-ferrous / aluminium |
Type | aluminium radius corner |
Coating | non-coated |
Body material | carbide |
Centre cut | yes |
In stock: Next day delivery