Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
Solid carbide miller Dormer
References
dormer:
S5214.0XR0.3
rubix:
80877073
ean:
7320760682203
Technical specifications
Diameter
4
mm
Total length
60
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
Technical specifications
Attributes
Diameter
4
mm
Total length
60
mm
Length of cut
5
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.92
excl. VAT
/
Each
£
71.90
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
SANDVIK 316-16SM450C16040P1730 SOLID CARBIDE HEADS 7611773
CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
DORMER S802HB3.0 DRILL 3.00 MM 5983250
BOSCH 2608900527 EXPERT POWER CHANGE PLUS 11MM HSS HOLE SAW
SANDVIK 2F440-0800-100ASD1725 SC MILLING CM PLURA 2 7858274
DORMER S7188.0 END MILL 8.00 MM 6706773
SANDVIK 316-16SL442-16030P 1730 6874201
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 8 862637
ROEBUCK GO54 GRIT EDGED HOLE SAW 86MM
SANDVIK 1P251-0200-XA 1630 6259790
WALTERPROT MC232-03.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353976
DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945