Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1600-400-SD1725 SC MILLING CM PLURA 2 7858261
SANDVIK 2S440-1600-400-SD1725 SC MILLING CM PLURA 2 7858261
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1600-400-SD 1725
rubix:
318A7633
manufacturer :
7858261
ean:
7323225031547
Product details
Technical specifications
Product details : SANDVIK 2S440-1600-400-SD1725 SC MILLING CM PLURA 2 7858261
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S342-1600-050CMBM2CM SC MILLING CM PLURA 2 8353002
CUTLINE 893292 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805
SANDVIK RA215.26-2450DAK18L1620 SC MILLING CM PLURA 2 5739289
CUTLINE 893267 3MM CARBIDE END MILL 4 FLT CUPP WELDON
MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
DORMER S813HB18.0 DRILL 18.00 MM 5983523
SANDVIK R216.42-05030-AK06G1620 SC MILLING CM PLURA 2 5743412
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
WALTERPROT H302211-4 MILLING CUTTERS SOLID CARBIDE 5081957
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 10 862768
CUTLINE 862914 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
ROEBUCK GO32 GRIT EDGED HOLE SAW 51MM
DORMER S90318.0 DRILL 18.00 MM 5983077