CUTLINE 893361 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
CARBIDE END-MILL ROUGHING
See technical informationReferences
GISS Cutline:893361
Rubix:246A3199
EAN:3660338458439

Product details : CUTLINE 893361 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
Solid carbide endmill - Roughing 4 flutes - 30° helix angle
Straight shank DIN 6535HA - Centre cut
Roughing for high volume of material removal with higher cutting parameter
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Low risk of tool breakage even with high cutting forces thanks to waved cutting edges
Straight shank DIN 6535HA - Centre cut
Roughing for high volume of material removal with higher cutting parameter
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Low risk of tool breakage even with high cutting forces thanks to waved cutting edges
Strengths
Big wedge angles for high cutting edge stability
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 8 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cupp - multi materia |
| Type | roughing |
| Angle of helix | 30 ° |
| Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
- In stock: Next day delivery
