DORMER S90214.0 DRILL 14.00 MM 5983001


Finger cutter S902

References
dormer:S90214.0
rubix:2024683
ean:7320760132722
End Mill 14.00 mm
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Number of teeth2
See all Specifications

Product details : DORMER S90214.0 DRILL 14.00 MM 5983001


VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Number of teeth2
Tail diameter14 mm
Type of tailHA
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Body materialCarbide
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 63.49 excl. VAT
/ Each
£ 76.19 incl. VAT
  • Usually arrives within 14 working days