• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862

MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0600R010N240
Rubix:222A2514
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 151.75 excl. VAT
/ Each
£ 182.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F340-1200-250-SC1745 SC MILLING CM PLURA 2 7419170SANDVIK 1P340-2000-XB1640 SC MILLING CM PLURA 1 6259867SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791WALTERPROT H2038217-6-0.5 TAP 6231724SANDVIK 2P340-1200-PA 1630 6260092DORMER S5016.0 S501 6.00 SLOT DRILL 5983168SANDVIK R216.62-12030-AO13G 1610 5743589SANDVIK 1K232-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213424DORMER S92216.0 5982958SANDVIK 2F340-1000-050-SC1745 SC MILLING CM PLURA 2 7419165CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RADCUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRNMITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392SANDVIK R2163410050AK22P1630 COROMILLDORMER C42818.0 C428 18.00 MM STANDARD LENGTH END MILL DIN 844 5984918
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap