References
Sandvik Coromant:2F342-1200-100-PD P2BM
Rubix:289A1380
Manufacturer :8351777
EAN:7323227193090

Product details : SANDVIK 2F342-1200-100-PD P2BM 8351777
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tail diameter | 11.4 mm |
| Number of teeth | 5 |
| Length of cut | 36 mm |
| Total length | 83 mm |
| Cutting material | carbide |
| Angle of helix | 38 ° |
| Capacity length | 36 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 269.51 excl. VAT
/ Each
£ 323.41 incl. VAT
- Usually arrives within 14 working days
