Carbide milling bit - short - 4 flutes cylindrical shank - ozma
Diameter | 12 mm |
---|---|
Total length | 70 mm |
Length of cut | 22 mm |
Number of teeth | 4 |
Tail diameter | 12 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Coating | OZMA |
Centre cut | No |
Usually arrives within 14 working days