WALTERPROT MC232-12.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353971


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-12.0W4BC-WJ30ED
rubix:2593915
manufacturer :7353971
ean:4042446284305
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : WALTERPROT MC232-12.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353971


Solid carbide shoulder/slot mills MC232-20.0W4BC-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.4724in • Z=4

Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length38 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Usually arrives within 14 working days