5 vari flute carbide end mill - standard series - straight shank - special alloys - ozmx coated
Diameter | 20 mm |
---|---|
Total length | 104 mm |
Length of cut | 41 mm |
Number of teeth | 5 |
Tail diameter | 20 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Machining material | Titanium / Nickel |
Coating | OZMX |
Centre cut | No |
Sold out