CUTLINE UK-OEMSCBN203 OEMSCBN203 3MM CARBIDE 2FL B/NOSED ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSCBN203
Rubix:218A5722
Manufacturer :OEMSCBN203

Product details : CUTLINE UK-OEMSCBN203 OEMSCBN203 3MM CARBIDE 2FL B/NOSED ALCRN
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tail diameter | 3 mm |
| Length of cut | 6 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Usually arrives within 14 working days
