Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 16 862604
CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 16 862604
Carbide milling bits - short 2 flutes - cylindrical shank - ozma
References
giss cutline:
862604
rubix:
862604
ean:
3660338172724
Technical specifications
Diameter
16
mm
Total length
75
mm
Length of cut
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 16 862604
Carbide milling bits - short 2 flutes - cylindrical shank - ozma
Technical specifications
Attributes
Diameter
16
mm
Total length
75
mm
Length of cut
25
mm
Number of teeth
2
Tail diameter
16
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.36
excl. VAT
/
Each
£
82.03
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
DORMER S802HB3.0 DRILL 3.00 MM 5983250
DORMER S6124.0 6706610
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
SANDVIK 1K223-0300-NG H10F DURA SOLID CARBIDE END MILL 8412580
SANDVIK RA215.26-3250BAK24L1620 SC MILLING CM PLURA 2 5739293
SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978
SANDVIK 2S342-2000-200CMBM2CM SC MILLING CM PLURA 2 8353025
DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181
SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207
WALTERPROT MC232-10.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568721
WALTERPROT MC232-08.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568716
SANDVIK R216.24-16050IAK32H1620 SC MILLING CM PLURA 2 5743057
SANDVIK R216.33-04050-AK11P 1620 SOLID CARBIDE END MILL 5743349
SANDVIK 316-12CM210-12030G 1730 316 SOLID CARBIDE HEAD 7611715
SANDVIK 1P360-1000-XA 1620 6259903