Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978
SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1588-076CMB M2CM
rubix:
318A5462
manufacturer :
8352978
ean:
7323227198897
Product details
Technical specifications
Product details : SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.08
excl. VAT
/
Each
£
381.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S6373.0 6706873
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520
SANDVIK 2P123-0300-NGH10F SC MILLING CM PLURA 2 6260018
DORMER S6123.0 6706609
WALTER MC413-05.0A2XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959786
CUTLINE 893325 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
DORMER S90214.0 DRILL 14.00 MM 5983001
DORMER S90210.0 DRILL 10.00 MM 5982997
DORMER S812HA8.0 DRILL 8.00 MM 5983538
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534
ROEBUCK CH55 VARI PITCH HOLE SAW 55MM
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
DORMER S7675.0XR0.5 6707018