Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181
DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181
Solid carbide miller Dormer
References
dormer:
P81916.0X6.0
rubix:
2578967
ean:
7320760688229
Technical specifications
Diameter
16
mm
Total length
8
mm
Length of cut
57
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181
Technical specifications
Attributes
Diameter
16
mm
Total length
8
mm
Length of cut
57
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.73
excl. VAT
/
Each
£
29.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-16SM450C16005P 1730 316 SOLID CARBIDE HEAD 7611768
SANDVIK 1K223-1600-050-NH H10F DURA SOLID CARBIDE END MILL 8412611
SANDVIK 2S342-1600-200CMBM2CM SC MILLING CM PLURA 2 8353004
SANDVIK R215.H4-10050DAC03H1610 SC MILLING CM PLURA 2 5742559
SANDVIK 1P222-0600-XA 1630 6259614
SANDVIK 2B330-1200-NCH10F SC MILLING CM PLURA 2 6259978
CUTLINE UK-OEMSC312 OEMSC312 12MM CARBIDE 3FL SLOT DRILL ALCRN
CUTLINE 893344 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
SANDVIK 1P250-0476-XA1630 SC MILLING CM PLURA 1 7045802
CUTLINE 862863 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK R216.42-00530-AJ05G1620 SC MILLING CM PLURA 2 5743490
MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848
ISCAR 5620054 EC050A20-4C05R0.8 IC900 SOLID CARBIDE ENDMILLS