Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6124.0 6706610
DORMER S6124.0 6706610
Solid carbide miller Dormer
References
dormer:
S6124.0
rubix:
376A3998
ean:
7320760681596
Technical specifications
Diameter
4
mm
Total length
40
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6124.0 6706610
Technical specifications
Attributes
Diameter
4
mm
Total length
40
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.80
excl. VAT
/
Each
£
71.76
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORM CARBTIALN-X 4 FL END MILL B/NOSE LONG CTR CUTTER
5621082 EC060B16-4C06R0.5 IC900 END MILL
SANDVIK 2P050-0600-OA O10A 7254419
DORMER S5248.0XR0.5 6706657
SANDVIK 2F340-3175-304-SC1745 SC MILLING CM PLURA 2 7419218
SANDVIK 1P231-0900-XB1630 SC MILLING CM PLURA 1 6259710
SANDVIK R215.36-06060-AC13L1620 SC MILLING CM PLURA 2 5742834
SANDVIK 316-10BM440-10050G 1730 7611643
CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
SANDVIK 2F340-0953-076CSC 1745 7419238
SANDVIK 7045785 1P330-1588-XA 1620
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
DORMER S814HA20.0 END MILL 20.00 MM 5983579
DOR S802HB 20.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2P170-1400-NAH10F SC MILLING CM PLURA 2 6260033