Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 8 862957
CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 8 862957
Carbide roughing milling bit 3/4 flutes - cylindrical shank - ozma
References
giss cutline:
862957
rubix:
862957
ean:
3660338175923
Technical specifications
Diameter
8
mm
Type of tail
Cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 8 862957
Carbide roughing milling bit 3/4 flutes - cylindrical shank - ozma
Technical specifications
Attributes
Diameter
8
mm
Type of tail
Cylindrical
Coating
OZMA
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Sold out
Add to cart
Check our products from related categories
R2162020-SVIK T-MAX DRILLING EM C
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
SANDVIK 2F440-0953-152ASD1725 SC MILLING CM PLURA 2 7858310
CUTLINE 862823 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK 2P350-0794-OAO12M SC MILLING CM PLURA 2 7254450
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
SANDVIK 1K333-0450-XA 1730 DURA SOLID CARBIDE END MILL 8213457
DORMER S804HA12.0 END MILL 12.00 MM 5982577
SANDVIK 2P340-0700-PA1630 SC MILLING CM PLURA 2 6260105
SANDVIK 2P070-0600-PB 1610 7990599
SANDVIK 1K223-2500-200-NH H10F DURA SOLID CARBIDE END MILL 8412623
SANDVIK 2P121-0200-NC H10F 6259995
SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207
CUTLINE 862839 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZMAX M
SANDVIK 2P360-0800-PA1630 SC MILLING CM PLURA 2 6260143