References
Sandvik Coromant:2P121-0200-NCH10F
Rubix:286A9378
Manufacturer :6259995



Product details : SANDVIK 2P121-0200-NC H10F 6259995
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 38 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill® plura (2p121-nc) |
| Angle of helix | 25 ° |
| Machining material | non-ferrous materials (e.g., aluminum, graphite, thermoplastic) |
| Capacity length | 3 mm |
| Cutting angle | 17 ° |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Usually arrives within 14 working days
