Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162020-SVIK T-MAX DRILLING EM C
R2162020-SVIK T-MAX DRILLING EM C
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-020
rubix:
1046881
manufacturer :
5742861
Technical specifications
Diameter
20
mm
Total length
115
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162020-SVIK T-MAX DRILLING EM C
Technical specifications
Attributes
Diameter
20
mm
Total length
115
mm
Number of teeth
1
Tail diameter
20
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.10
excl. VAT
/
Each
£
412.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K223-2500-200-NH H10F DURA SOLID CARBIDE END MILL 8412623
SANDVIK 2S220-0800-100-NC H10F 6260151
DORMER S9033.0 DRILL 3.00 MM 5983095
ROEBUCK CH20 VARI PITCH HOLE SAW 20MM
SANDVIK R216.24-06030CAI06G1610 SC MILLING CM PLURA 2 5742886
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
ROEBUCK 211-00308 SOLID CARBIDE END MILL 2 FLUTE 1/8 INCH
DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178
ROEBUCK CH21 VARI PITCH HOLE SAW 21MM
CUTLINE 862937 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
SANDVIK 1K233-2500-400-NB H10F DURA SOLID CARBIDE END MILL 8386864
SANDVIK R215.34C16040-DC32K1640 SC MILLING CM PLURA 2 5742620
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
ROEBUCK CH55 VARI PITCH HOLE SAW 55MM
DORMER S71414.0 DRILL 14.00 MM 6706623