Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-12-1.0-36
rubix:
355A7898
manufacturer :
5150886
ean:
4042446143855
Technical specifications
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
Technical specifications
Attributes
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
Tail diameter
12
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.08
excl. VAT
/
Each
£
298.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S440-1905-228-SD1725 SC MILLING CM PLURA 2 7858304
DORMER S52310.0XR1.5 6706749
WALTERPROT H302711-4 MILLING CUTTERS SOLID CARBIDE 5082120
SANDVIK 2P120-0600-NC H10F SHARP 6259988
SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
SANDVIK 1P222-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259612
SANDVIK 2P342-0953-CMBM2CM SC MILLING CM PLURA 2 8352701
DORMER S94418.0 5982888
SANDVIK 2F340-3175-076-SC1745 SC MILLING CM PLURA 2 7419215
SANDVIK 2S342-1588-229CMA1740 SC MILLING CM PLURA 2 6732601
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
SANDVIK R216.42-04030-AI04G1610 SC MILLING CM PLURA 2 5743501
ROEBUCK CH86 VARI PITCH HOLE SAW 86MM