NORGREN C00840600 PFITC 6MM STEM Y CONECTOR

Plug In

See technical information

References

IMI Norgren:C00840600
Rubix:119A1617
Manufacturer :C00840600
brand logo

Technical specifications

Materialpbt (polybutylene terephthalate)
Connection 1tube ø 6 mm
See all Specifications

Product details : NORGREN C00840600 PFITC 6MM STEM Y CONECTOR


Y-plug-in connection 6 Pneufit C
Pneufit-C Stem Y equal Ø6mm C00840600

Technical specifications


Attributes
Materialpbt (polybutylene terephthalate)
Connection 1tube ø 6 mm
Profiley-shaped (double y joint / stem y)
Connection 2tube ø 6 mm
Max. temperature60 °C
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days