FESTO 186129 PUSH-IN L-FITTING, LONG QSLL-G1/4-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G1/4-6
Rubix:118A0537
Manufacturer :186129
EAN:4052568039349

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186129 PUSH-IN L-FITTING, LONG QSLL-G1/4-6
Push-in L-fitting, long QSLL-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x30 mm |
|---|---|
| Logistic Weight | 48,8 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ 10 pieces
£ 41.04 incl. VAT
- Delivery usually within ( 2 ) days