FESTO 130667 PUSH-IN L-CONNECTOR CRQSL-16


Push-In L-Connector

References
festo:CRQSL-16
rubix:124A8573
manufacturer :130667
ean:4052568116385
CRQSL-16 Push-in L-connector
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
See all Specifications

Product details : FESTO 130667 PUSH-IN L-CONNECTOR CRQSL-16


Push-in L-connector CRQSL-16 Size=Standard, Nominal size=9,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight93,93 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Profilestandard
Connection 216
Show UNSPSC/ECL@SS
£ 223.76 excl. VAT
/ Each
£ 268.51 incl. VAT
  • Delivery usually within ( 8 ) days