ROEBUCK 885836 HEX DRIVE TAP AND DRILL SET 1/4 INCH


ROEBUCK 885836 HEX DRIVE TAP AND DRILL SET 1/4 INCH

References
roebuck:885836
rubix:216A4012
ean:3660338390890
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : ROEBUCK 885836 HEX DRIVE TAP AND DRILL SET 1/4 INCH



• High speed steel taps and the correct size drill bits with 1/4in hexagon shanks. For fast tapping in sheet metals with power tools.
• Kit contents: 3, 4, 5, 6, 8, 10mm tap, 2.5, 3.3, 4.2, 5.0, 6.8, 8.5mm drills

Technical specifications


Attributes
Number of elements12
Drilling diameter range2,5/8,5 mm
Show UNSPSC/ECL@SS
£ 124.55 excl. VAT
/ Each
£ 149.46 incl. VAT
  • In stock: Next day delivery