References
Roebuck:652570
Rubix:209A7238
EAN:3660338007873

Documents
Product details : ROEBUCK CLAMP SIZE 2000MM X 150MM 652570
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 2000 mm |
|---|---|
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 67.84 excl. VAT
/ Each
£ 81.41 incl. VAT
- Usually arrives within 14 working days
