Clamp
Welcome to the Clamps category on the RUBIX website, where you discover a diverse range of clamping solutions designed to meet the needs of various applications in construction and industrial settings. Our clamps category features a wide selection of high-quality clamping systems, each designed to provide reliable and efficient clamping for different purposes and requirements.
Pump clamp systems
We offer pump clamping systems – versatile equipment suitable for many applications in construction and industrial settings. Our pump clamping systems ensure stable clamping and provide the necessary support for your projects.
Bar clamps
We sell a range of bar clamps designed for convenience and ease of use. Bar clamps provide a secure grip and hold objects in place during construction or woodworking tasks. RUBIX'S bar clamps deliver the reliability and convenience you need, whether you need to glue pieces together, secure workpieces while cutting or shaping, or clamp materials for welding.
Cast iron valve clamps
Our clamps category also boasts durable cast iron valve clamps. Iron clamps are most suitable for industrial applications where a robust and secure grip is required, as the cast iron construction ensures durability and stability, making them perfect for demanding environments.
RUBIX's clamp category
Explore our Clamps category to find the perfect clamping solutions for your projects. RUBIX is committed to providing high-quality products that deliver reliable performance, durability, and convenience, ensuring efficient and secure clamping for your applications.
104 Product(s) with 181 variant(s):
ROEBUCK 885047 ALL STEEL CLAMP 120X60MM
- Superseded Ref:7901605
- roebuck:885047
- rubix:231A4855
- ean:3660338383540
- In stock: Next day delivery
- Clamping:120 mm
ROEBUCK 885057 CAST IRON CLAMP 250X120MM
- Superseded Ref:7901614
- roebuck:885057
- rubix:231A4864
- ean:3660338383632
- In stock: Next day delivery
- Clamping:250 mm
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 200 PROJECTION MM 80
- roebuck:611171
- rubix:211A0953
- ean:3660338007484
- In stock: Next day delivery
- Clamping:200 mm
ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 100MM
- roebuck:611936
- rubix:211A0976
- ean:3660338007774
- Usually arrives within 14 working days
- Clamping:600 mm
IRWIN QUICK-GRIP BAR CLAMP 152MM/6IN 506QC
- irwin:T506QCEL7
- rubix:016371
- ean:5706915000061
- In stock: Next day delivery
- Clamping:150 mm
IRWIN RECORD 119 G CLAMP 4 INCH
- record (irwin):T1194
- rubix:014125
- In stock: Next day delivery
- Clamping:100 mm
IRWIN MINI QUICK GRIP 300MM T5412EL7
- irwin:T5412EL7
- rubix:2000729
- ean:5715110790622
- In stock: Next day delivery
- Clamping:300 mm
IRWIN RECORD 119 G CLAMP 2 INCH
- record (irwin):T1192
- rubix:014123
- In stock: Next day delivery
- Clamping:50 mm
IRWIN RECORD 119 G-CLAMP 6 INCH / 150MM
- record (irwin):T1196
- rubix:014128
- In stock: Next day delivery
- Clamping:150 mm
IRWIN MINI QUICK GRIP 150MM T546EL7
- irwin:T546EL7
- rubix:2000728
- ean:5715110790585
- In stock: Next day delivery
- Clamping:150 mm
IRWIN QUICK-GRIP BAR CLAMP 305MM/12IN 512QC T512QCEL7
- irwin:T512QCEL7
- rubix:016372
- ean:5706915000078
- In stock: Next day delivery
- Clamping:300 mm
IRWIN RECORD 119 G CLAMP 3 INCH
- record (irwin):T1193
- rubix:014124
- In stock: Next day delivery
- Clamping:75 mm
IRWIN QUICK GRIP 1 SPRING CLAMP
- irwin:T58100EL7
- rubix:2524716
- ean:0038548581019
- In stock: Next day delivery
- Clamping:25 mm
IRWIN RECORD CORNER CRAMP 141 4 1/4 INCH
- irwin:TM141
- rubix:014145
- In stock: Next day delivery
- Clamping:100 mm
IRWIN RECORD 120 G CLAMP 10 INCH
- record (irwin):T12010
- rubix:014112
- In stock: Next day delivery
- Clamping:250 mm
IRWIN QUICK GRIP XP 24 INCH / 600MM
- irwin:10505945
- rubix:1200340
- ean:5706915059458
- In stock: Next day delivery
- Clamping:600 mm
IRWIN QUICK GRIP PAIR 300MM T5122QCEL7 1
- irwin:T5122QCEL7
- rubix:2000735
- ean:00385485122592
- In stock: Next day delivery
- Clamping:300 mm
IRWIN QUICK GRIP XP 50 INCH / 1250MM
- irwin:10505947
- rubix:1200342
- ean:5706915059472
- In stock: Next day delivery
- Clamping:1250 mm
IRWIN RECORD 120 G CLAMP 3 INCH
- record (irwin):T1203
- rubix:014107
- In stock: Next day delivery
- Clamping:75 mm
DRAPER 20040 SPRING CLAMP 40MM
- draper:20040
- rubix:390A3371
- manufacturer :20040
- Delivery usually within ( 7 ) days
- Clamping:40 mm
IRWIN RECORD 120 G CLAMP 4 INCH
- record (irwin):T1204
- rubix:014108
- Usually arrives within 14 working days
- Clamping:100 mm
IRWIN RECORD 120 G CLAMP 8 INCH
- record (irwin):T1208
- rubix:014111
- Usually arrives within 14 working days
- Clamping:200 mm
DRAPER 20080 SPRING CLAMP 75MM
- draper:20080
- rubix:390A3373
- manufacturer :20080
- Delivery usually within ( 7 ) days
- Clamping:75 mm
IRWIN QUICK-GRIP BAR CLAMP 457MM/18IN 518QC
- irwin:T518QCEL7
- rubix:016373
- ean:5706915000085
- Usually arrives within 14 working days
- Clamping:450 mm




















