ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1000 PROJECTION MM 150
Professional cast iron clamp
See technical informationSee documentsReferences
Roebuck:652554
Rubix:211A0970
EAN:3660338007651

Documents
Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1000 PROJECTION MM 150
Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Strengths
20 machining and control operations during fabricationPower up to 12000 N
Technical specifications
Attributes
| Clamping | 1000 mm |
|---|---|
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 80.99 excl. VAT
/ Each
£ 97.19 incl. VAT
- In stock: Next day delivery
