References
BIL Castors & Wheels:BZQ200CIBJ/50
Rubix:377A3941
Product details : CAST IRON SWIVEL PLATE 200MM 1000KG
Fabricated Steel Swivel Castor
Top Plate Fixing
200mm Cast Iron Wheel
Ball Journal Bearings
Top Plate Fixing
200mm Cast Iron Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 1100 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 178.26 excl. VAT
/ Each
£ 213.91 incl. VAT
- Usually arrives within 14 working days

