Stainless steel light duty swivel castor, with bolt hole, with synthetic expander Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 37 mm |
Bracket: LKRXA series
Wheel: TPA series
with additional
ball bearing seals
Logistic Weight | 1150 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 125 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 155 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Black |
Shore A Hardness | 65 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
155 mm | |
40 mm |
Usually arrives within 14 working days