SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
Twinwheel fixed castor
See technical informationReferences
Spartex:UK-2VFH125PTJP06
Rubix:230A4325
Product details : SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 254.69 excl. VAT
/ Each
£ 305.63 incl. VAT
- Usually arrives within 14 working days
Load capacity
600 kg

