References
SMC:CXSWM10-20
Rubix:393A2175
EAN:3618035657228

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSWM10-20 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSWM, Dual Rod Cylinder, Double Rod, Slide Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x156x46 mm |
|---|---|
| Logistic Weight | 320 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 274.63 excl. VAT
/ Each
£ 329.56 incl. VAT
- Usually arrives within 14 working days